Skip Content

DV
HUBBELL LIGHTING - COLUMBIA

48" x 16-3/16" x 2" Linear High Bay with 16,965 Lumens and Narrow Light Distribution

  • Item # 53VT10
  • My Part #
  • Mfr. Model # LLHV4-50M-NST-EDU-OS1360
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay Fixture,144W,16965 lm,5000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Technical Specs

  • Suggested Fixture Mounting Height 15 to 30 ft.
  • Lumens 16,965
  • Light Distribution Narrow
  • Color Temp. 5000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC) Premium
  • Standards CSA, UL1598, UL2108 Damp Locations
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 138.0
  • Lamp Watts - Fixtures 138.0
  • Fixture Temp. Range -20 Degrees to 65 Degrees C
  • Color Rendering Index 84.0
  • Number of Light Bars 4
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Polycarbonate
  • Lumens Per Watt 118.0
  • Fixture Reflector Material Aluminum
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Space to Mtg. Height Ratio 1.0
  • Occupancy Sensor Yes
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 48"
  • Fixture Width 16-3/16"
  • Fixture Height 2"
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Rated Life 60,000 hr.
  • LED Replacement For 6 Lamp LFL
  • Fixture Series LLHV
  • Includes 360 Degrees Motion/Daylight Sensor
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC) Premium
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC) Premium.

Alternate Search Terms