Skip Content

TP
HUBBELL LIGHTING - COLUMBIA

4000K Troffer Fixture Retrofit Kit, 37 Watts

  • Item # 53XY27
  • My Part #
  • Mfr. Model # GORK24-40LW-EDU
  • Catalog Page # N/A
  • UNSPSC # 45121614
LED Troffer Retrofit Kit,120 to 277V,37W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.61 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When you are looking to reduce your energy usage without sacrificing lighting quality, the Hubbell® GORK Series Troffer provides a low-cost LED retrofit for most 4-ft. prismatic fluorescent troffers, and can be installed in just 5 minutes. Kit includes pre-wired PC boards and driver.

View More

Technical Specs

  • Item Troffer Fixture Retrofit Kit
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification Unrated
  • Dimmable Yes
  • Lumens 4200
  • Color Temp. 4000K
  • Color Rendering Index 80
  • Max. Fixture Wattage 37.0
  • Lumens Per Watt 113.0
  • Fixture Voltage 120 to 277
  • Fixture Length 48"
  • Fixture Width 24"
  • Fixture Item Troffer Fixture Retrofit Kit
  • Fixture Warranty 5 yr. Limited Warranty
  • Kit Contents (4) LED Boards and LED Driver Board
  • Fixtures Per Kit 1
  • Standards UL 1598 and 2108, IC Rated
  • Fixture Temp. Range -20 Degrees to 25 Degrees C
  • LED Replacement For 2 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.