NC
HUBBELL LIGHTING - COLUMBIA

24" x 14-1/2" x 3" Linear High Bay with 12000 Lumens and Wide Light Distribution

  • Item # 656N81
  • My Part #
  • Mfr. Model # PEL2-40LX-FAW-EDU
  • Catalog Page # N/A
  • UNSPSC # 39111521
24" x 14-1/2" x 3" Linear High Bay with 12000 Lumens and Wide Light Distribution close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED High Bay Fixtures


$236.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Suggested Fixture Mounting Height 10 to 20 ft.
  • Lumens 12000
  • Light Distribution Wide
  • Color Temperature 4000K
  • Lighting Technology LED
  • Lighting Certification Unrated
  • Standards UL Listed, CSA
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120/277
  • Max. Fixture Wattage 78
  • Lamp Watts - Fixtures 78
  • Fixture Temp. Range -20 Degrees to 65 Degrees C
  • IP Rating Not Rated
  • Color Rendering Index 80
  • Number of Light Bars 2
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Type Frosted
  • Fixture Lens Material Acrylic
  • Lumens per Watt 156
  • Fixture Reflector Material Steel
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Space to Mtg. Height Ratio 1 to 3
  • Occupancy Sensor No
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 24"
  • Fixture Width 14-1/2"
  • Fixture Height 3"
  • Fixture Mounting Type Cable, Pendant, Surface
  • Fixture Rated Life 200,000 hr.
  • LED Replacement For 4 Lamp LFL
  • Fixture Series PHB
  • Fixture Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov