NC
HUBBELL LIGHTING - COLUMBIA

24 in x 15 1/2 in x 8 in Linear High Bay with 10,788 Lumens and Wide Light Distribution

  • Item # 53VT21
  • My Part #
  • Mfr. Model # LWS-40ML-W-EDU
  • Catalog Page # 447
  • UNSPSC # 39111521
24 in x 15 1/2 in x 8 in Linear High Bay with 10,788 Lumens and Wide Light Distribution close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED High Bay Fixtures


$462.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Product Details

Powerful, compact Hubbell® Lighting LWS Series suspended Wrap High Bay LED Fixture has simple installation for easy replacement of your existing fixtures. An excellent choice for industrial and retail applications.

View More

Technical Specs

  • Suggested Fixture Mounting Height 12 to 30 ft
  • Lumens 10,788
  • Light Distribution Wide
  • Color Temperature 4000K
  • Lighting Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards CSA, UL1598, UL2108 Damp Locations
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 83
  • Lamp Watts - Fixtures 83
  • Fixture Temp. Range -20 Degrees to 65 Degrees C
  • Color Rendering Index 83
  • Number of Light Bars 6
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Polycarbonate
  • Lumens per Watt 124
  • Fixture Reflector Material Aluminum
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Space to Mtg. Height Ratio 1.3
  • Occupancy Sensor No
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 24 in
  • Fixture Width 15 1/2 in
  • Fixture Height 8 in
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Rated Life 60,000 hr
  • LED Replacement For 6 Lamp LFL
  • Fixture Series LWS
  • Fixture Warranty 5 yr Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.