Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - BEACON

Area Light, Replacement for 250W HPS/MH, 120 to 277V, 7615 Lumens, 90.0 Max. Wattage

  • Item # 21RU86
  • My Part #
  • Mfr. Model # VPS30NB905KT4UNVSF2BZT
  • Catalog Page # N/A
  • UNSPSC # 39111605
Area Light, Replacement for  250W HPS/MH, 120 to 277V, 7615 Lumens, 90.0 Max. Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Light Technology LED
  • Mounting - Area and Roadway Fixture Slipfitter for 2-3/8" O.D. Pipe
  • Max. Fixture Wattage 90.0
  • Fixture Voltage 120 to 277
  • Lumens 7615
  • Lumens Per Watt 85.0
  • Color Temp. 5000K
  • Light Distribution - Roadway and Area Fixtures Type IV
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 4-1/8"
  • Fixture Width 11-1/4"
  • Fixture Length 22-3/4"
  • Fixture Rated Life 100,000 hr.
  • Fixture Temp. Range -20 Degrees to 104 Degrees F
  • Solar Powered No
  • Color Rendering Index 67.0
  • Fixture Lens Material Acrylic
  • Description/Special Features Hinged Power Door, Slipfitter Mounting
  • Standards CSA
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms