Skip Content
TP
HUBBELL LIGHTING - BEACON

80 Watt LED Area Light, 9130 Lumens, 5000K Color Temp., 100,000 hr. Fixture Rated Life

  • Item # 53VP95
  • My Part #
  • Mfr. Model # VP-S/36NB-80/5K/T5W/UNV/RA/DBT
  • Catalog Page # N/A
  • UNSPSC # 39111605
Area Light,80W,5000K,9130 lm,4-1/8" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $733.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Area Light
  • Watts 80
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 100,000 hr.
  • Color Temp. 5000K
  • Lumens Per Watt 109.0
  • Lumens 9130
  • Fixture Height 4-1/8"
  • Fixture Width 11-1/4"
  • Fixture Length 22-3/4"
  • Housing Finish Dark Bronze
  • Housing Material Aluminum
  • Light Distribution Type V Wide
  • Mounting Arm
  • Gasket Fully Gasketed
  • CRI 70
  • Fixture Lens Material Open
  • Temp. Range -40 Degrees to 40 Degrees C
  • Standards UL1598, CSA C22.2#250.0-24, IP65
  • Warranty 5 yr.
  • LED Replacement For 250W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.