DV
HUBBELL LIGHTING - BEACON

LED Area Light, Replacement for 250W HPS/MH, 120 to 277V, 6600 Lumens, 70.0 Max. Wattage

  • Item # 45VT34
  • My Part #
  • Mfr. Model # VP-S/30NB-70/5K/T3/UNV/RA/BZT
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Area Light, Replacement for  250W HPS/MH, 120 to 277V, 6600 Lumens, 70.0 Max. Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Light Technology LED
  • Mounting - Area and Roadway Fixture Round Pole, Square Pole
  • Max. Fixture Wattage 70.0
  • Fixture Voltage 120 to 277
  • Lumens 6600
  • Lumens Per Watt 91.0 to 103.0
  • Color Temp. 5000K
  • Light Distribution - Roadway and Area Fixtures Type III
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Dark Bronze
  • Fixture Height 4-1/8"
  • Fixture Width 11-1/4"
  • Fixture Length 16-3/4"
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Rated Life 50,000 hr.
  • Fixture Temp. Range -40 Degrees to 40 Degrees C
  • Solar Powered No
  • Color Rendering Index 67.0
  • Fixture Lens Material Acrylic
  • Includes Rectangular Arm
  • Description/Special Features Ideal for Parking Areas, Street Lighting, Walkways and Car Lots
  • Standards CSA
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms