Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - BEACON

LED Area Light, Replacement for 100W HPS/MH, 120 to 277V, 25,000 Lumens, 280.0 Max. Wattage

  • Item # 45VT33
  • My Part #
  • Mfr. Model # VP-L/96NB-280/5K/T4/UNV/RA/BZT
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Area Light, Replacement for  100W HPS/MH, 120 to 277V, 25,000 Lumens, 280.0 Max. Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • LED Replacement For 100W HPS/MH
  • Light Technology LED
  • Mounting - Area and Roadway Fixture Round Pole, Square Pole
  • Max. Fixture Wattage 280.0
  • Fixture Voltage 120 to 277
  • Lumens 25,000
  • Lumens Per Watt 88.0 to 93.0
  • Color Temp. 5000K
  • Light Distribution - Roadway and Area Fixtures Type IV
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Dark Bronze
  • Fixture Height 6-5/8"
  • Fixture Width 6"
  • Fixture Length 31-1/4"
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Rated Life 50,000 hr.
  • Fixture Temp. Range 25 Degrees to 77 Degrees C
  • Solar Powered No
  • Color Rendering Index 70.0
  • Fixture Lens Material Acrylic
  • Includes Rectangular Arm
  • Description/Special Features Ideal for Parking Areas, Street Lighting, Walkways and Car Lots
  • Standards CSA
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms