Skip Content

DV
HUBBELL LIGHTING - BEACON

220 Watt LED Area Light, 24,300 Lumens, 5000K Color Temp., 100,000 hr. Fixture Rated Life

  • Item # 53VP48
  • My Part #
  • Mfr. Model # VP-L/96NB-220/5K/T5W/UNV/RA/DBT
  • Catalog Page # N/A
  • UNSPSC # 39111605
220 Watt LED Area Light, 24,300 Lumens, 5000K Color Temp., 100,000 hr. Fixture Rated Life close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • LED Replacement For 750W HPS/MH
  • Light Technology LED
  • Mounting - Area and Roadway Fixture Round Pole, Square Pole
  • Max. Fixture Wattage 220.0
  • Fixture Voltage 120 to 277
  • Lumens 24,300
  • Lumens Per Watt 109.0
  • Color Temp. 5000K
  • Light Distribution - Roadway and Area Fixtures Type V Wide
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Dark Bronze
  • Fixture Height 4-1/8"
  • Fixture Width 14-1/4"
  • Fixture Length 29-1/8"
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Rated Life 100,000 hr.
  • Fixture Temp. Range -40 Degrees to 40 Degrees C
  • Solar Powered No
  • Color Rendering Index 70.0
  • Standards UL1598, CSA C22.2#250.0-24, IP65
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms