Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HUBBELL LIGHTING - BEACON

20,143 Lumens LED Floodlight, Metallic Titanium, LED Replacement For 250W HPS/MH

  • Item# 45VT30
  • Mfr. Model# AL-D/72NB-220/5K/4X4/UNV/SF3/MTT
  • Catalog Page# N/A
  • UNSPSC# 39111704
20,143 Lumens LED Floodlight, Metallic Titanium, LED Replacement For 250W HPS/MH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,357.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Floodlight
  • Watts 220
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 95.3
  • Color Temp. 5000K
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 17"
  • Fixture Width 12"
  • Fixture Height 15"
  • Housing Finish Metallic Titanium
  • Mounting OD Tenon 2-3/8"
  • Light Distribution Narrow Flood
  • Lumens 20,143
  • Housing Material Die Cast Aluminum
  • Temp. Range -40 Degrees to 40 Degrees C
  • Fixture Lens Material Acrylic
  • Warranty 5 yr.
  • Standards CSA Certified
  • LED Replacement For 250W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.