Skip Content

DV
HUBBELL LIGHTING - BEACON

11-1/4" x 11-1/4" x 4-1/2" LED Garage Light with 4100 Lumens

  • Item # 53VT84
  • My Part #
  • Mfr. Model # ORB/18LED-40/5K/T5W/UNV/MOB/GYS
  • Catalog Page # N/A
  • UNSPSC # 39112102
11-1/4" x 11-1/4" x 4-1/2" LED Garage Light with 4100 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Garage Light
  • Housing Material Aluminum
  • Housing Color Silver
  • Color Temp. 5000K
  • CRI 70
  • Length 11-1/4"
  • Width 11-1/4"
  • Height 4-1/2"
  • Lumens 4100
  • Voltage 120-277
  • Watts 40
  • Lumens Per Watt 102.0
  • Light Distribution Type V
  • Temp. Range -40 Degrees to 40 Degrees C
  • Rated Life 60,000 hr.
  • Standards CSA, UL1598 and UL8750, Wet Locations, IP65
  • Warranty 5 yr.
  • LED Replacement For 150W HPS/MH
  • Lighting Certification DesignLights Consortium (DLC)
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms