Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL LIGHTING - OUTDOOR

14-7/8" x 8" x 15" 69 Watt LED Wall Pack, Bronze

  • Item# 21RU55
  • Mfr. Model# PGM330LU5KBZ
  • Catalog Page# 587
  • UNSPSC# 39111503
14-7/8" x 8" x 15" 69 Watt LED Wall Pack, Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hubbell® LED wall pack, designed for use in entry or perimeter security lighting applications in commercial buildings, shopping centers, schools, and apartment complexes. Decorative but rugged construction protects internal components and provides excellent thermal management.

View More

Technical Specs

  • Item LED Wall Pack
  • Watts 69
  • Lumens 5678
  • Lumens Per Watt 82.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5100K
  • Fixture Height 15"
  • Fixture Width 8"
  • Fixture Length 14-7/8"
  • Housing Finish Bronze
  • Fixture Lens Material Glass
  • Series PGM3
  • CRI 71
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range 0 Degrees to 40 Degrees C
  • Fixture Rated Life 60,000 hr.
  • Light Distribution Wide
  • Recommended Mounting Height 15 to 18 ft.
  • Standards LM79, Listed to UL 1598 for use in wet Locations
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.