Navigation Menu New

Access My Account, Order History, Lists and more here.

4KGU7 NVSZMFG26R UNSPSC # 55121719

Xenon, 12 to 80V DC, Flashes per Minute 60-80, 11 3/16 in Height, 4 3/4 in Width

  • Item # 4KGU7
  • Mfr. Model # NVSZMFG26R
  • UNSPSC # 55121719
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Xenon, 12 to 80V DC, Flashes per Minute 60-80, 11 3/16 in Height, 4 3/4 in Width

  • Item # 4KGU7
  • Mfr. Model # NVSZMFG26R
  • UNSPSC # 55121719
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Lamp Type Xenon
  • Flashes per Minute 60-80
  • Light Output 50 Candela
  • Lamp Life 10,000 hr
  • Lens Design Dome
  • Lens Material Lexan(R)
  • Housing Material Glass Filled Polyester
  • Operating Temp. -22 Degrees to 104 Degrees F
  • Rating IP66, NEMA 3, 4, 4X
  • Power Source 12 to 80V DC
  • Current Drawn 0.40A DC
  • Width 4 3/4 in
  • Depth 4 3/4 in
  • Height 11 3/16 in
  • Diameter 4 3/4 in
Back to Top