Navigation Menu New

Access My Account, Order History, Lists and more here.

4KGU5 NVSZMFG01G UNSPSC # 55121719

Xenon, 120V AC, Flashes per Minute 60-80, 11 3/16 in Height, 4 3/4 in Width, 4 3/4 in Depth

  • Item # 4KGU5
  • Mfr. Model # NVSZMFG01G
  • UNSPSC # 55121719
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Xenon, 120V AC, Flashes per Minute 60-80, 11 3/16 in Height, 4 3/4 in Width, 4 3/4 in Depth

  • Item # 4KGU5
  • Mfr. Model # NVSZMFG01G
  • UNSPSC # 55121719
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Lamp Type Xenon
  • Flashes per Minute 60-80
  • Light Output 50 Candela
  • Lamp Life 10,000 hr
  • Lens Design Dome
  • Lens Material Lexan(R)
  • Housing Material Glass Filled Polyester
  • Operating Temp. -22 Degrees to 104 Degrees F
  • Rating IP66, NEMA 3, 4, 4X
  • Power Source 120V AC
  • Current Drawn 0.04A AC
  • Width 4 3/4 in
  • Depth 4 3/4 in
  • Height 11 3/16 in
  • Diameter 4 3/4 in
Back to Top