TP
HUBBELL KILLARK

Light Fixture Tank, LED, 130W, cCSAus

  • Item # 30YJ58
  • My Part #
  • Mfr. Model # VM4LB13030WW
  • Catalog Page # N/A
  • UNSPSC # 39111902
Light Fixture Tank, LED, 130W, cCSAus close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,186.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
  • Nominal Length 13-43/64"
  • Nominal Width 13-43/64"
  • Nominal Height 5-3/8"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 130.0
  • Lamp Watts - Fixtures 130.0
  • Fixture Voltage 120 to 277
  • Lumens 15630
  • Color Temp. 5000K
  • Color Rendering Index 70.0
  • Dimmable No
  • Lumens Per Watt 120.0
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating IP66
  • Number of Light Bars 0
  • Light Color Cool White
  • Fixture Rated Life 55,000 hr.
  • Fixture Housing Color Tan
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -40 Degrees to 55 Degrees C
  • Fixture Warranty 5 yr.
  • LED Replacement For 400W MH/PMH
  • Standards cCSAus
  • Item Light Fixture Tank
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.