Skip Content

 
HUBBELL KILLARK

LED Fixture

LED Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item LED Fixture 
  • Fixture Type V Series 
  • Lamp Type LED 
  • Finish Powder epoxy/polyester 
  • Length 4-3/4" 
  • Height 3-3/4" 
  • Mounting Ceiling, Pendant, Wall 
  • Voltage 120-277 
Lamp Watts
Please Select
Ambient Temp. Range
Please Select
Fixture Wattage
Please Select

Your Filters:

Clear All
SG_Brand
  • HUBBELL KILLARK 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
Ambient Temp. Range
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
VSL1330
13
-55 Degrees C
12.42

$446.25 / each

Enter location to check availability
Catalog Page #  NA

Price $446.25 / each

Technical Specs

  • Item LED Fixture
  • Fixture Type V Series
  • Lamp Type LED
  • Lamp Watts 13
  • Ambient Temp. Range -55 Degrees C
  • Finish Powder epoxy/polyester
  • Length 4-3/4"
  • Height 3-3/4"
  • Mounting Ceiling, Pendant, Wall
  • Voltage 120-277
  • Fixture Wattage 12.42
VSL1630
16
-40 Degrees C
15.64

$484.00 / each

Enter location to check availability
Catalog Page #  NA

Price $484.00 / each

Technical Specs

  • Item LED Fixture
  • Fixture Type V Series
  • Lamp Type LED
  • Lamp Watts 16
  • Ambient Temp. Range -40 Degrees C
  • Finish Powder epoxy/polyester
  • Length 4-3/4"
  • Height 3-3/4"
  • Mounting Ceiling, Pendant, Wall
  • Voltage 120-277
  • Fixture Wattage 15.64
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More