C3
HUBBELL KILLARK

LED Fixture, Fixture Type V Series, Lamp Type LED, Lamp Watts 16

  • Item # 22P053
  • My Part #
  • Mfr. Model # VSL1630
  • Catalog Page # N/A
  • UNSPSC # 39111902
LED Fixture,  Fixture Type V Series,  Lamp Type LED,  Lamp Watts 16 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Hazardous Location Fixtures~Hazardous Location Lighting Fixtures


$397.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Fixture
  • Fixture Type V Series
  • Lamp Type LED
  • Lamp Watts 16
  • Fixture Wattage 16
  • Mounting Bracket Item Number 22P055,22P056,22P057,22P058,22P059,22P060,22P061
  • Voltage 120 to 277VAC
  • Description/Special Features 16W V SERIES LED ASY 120-277VAC 50/60HZ
  • Lamp Included Yes
  • Ambient Temp. Range -40 Degrees C
  • Housing Material Copper-free Aluminum
  • Housing Finish Gray
  • Finish Powder epoxy/polyester
  • Mounting Ceiling/Pendant/Wall
  • Length 4-3/4"
  • Height 3-3/4"
  • Includes Fixture Body
  • Width 4"
  • Standards Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
  • Nominal Length 4-3/4"
  • Nominal Width 4"
  • Nominal Height 3-3/4"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 16
  • Lamp Watts - Fixtures 16
  • Fixture Voltage 120 to 277
  • Dimmable No
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating IP66
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products