Navigation Menu New

Access My Account, Order History, Lists and more here.

4KGT9 NVSLCFG26A UNSPSC # 55121719

LED, 12 to 80V DC, Flashes per Minute 420 Microflashes, 6 7/8 in Height, 4 3/4 in Width

  • Item # 4KGT9
  • Mfr. Model # NVSLCFG26A
  • UNSPSC # 55121719
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LED, 12 to 80V DC, Flashes per Minute 420 Microflashes, 6 7/8 in Height, 4 3/4 in Width

  • Item # 4KGT9
  • Mfr. Model # NVSLCFG26A
  • UNSPSC # 55121719
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Lamp Type LED
  • Flashes per Minute 420 Microflashes
  • Light Output 148 Candela
  • Lamp Life 50,000 hr
  • Lens Design Integral Inverted Cone
  • Lens Material Lexan(R)
  • Housing Material Glass Filled Polyester
  • Operating Temp. -40 Degrees to 104 Degrees F
  • Rating IP66, NEMA 3, 4, 4X
  • Power Source 12 to 80V DC
  • Current Drawn 0.20A DC
  • Width 4 3/4 in
  • Depth 4 3/4 in
  • Height 6 7/8 in
  • Diameter 4 3/4 in
Back to Top