Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
HUBBELL KILLARK

Device Box, 1-Gang, 1-Inlet, Malleable Iron

  • Item # 49ZX87
  • My Part #
  • Mfr. Model # FD-3M
  • Catalog Page # 309
  • UNSPSC # 39121305
Device Box, 1-Gang, 1-Inlet, Malleable Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.03 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This weatherproof box from Hubbel® Killark® is for use with standard flush switches and receptacles. Suitable for outdoor, high-abuse areas and wet locations when used with cover and gasket, sold separately. Helps withstand the rigors of the outdoors, preventing rain and dirt from disrupting an electrical circuit. Install weatherproof electrical box at a residential or industrial site to add functionality. An excellent solution for powering equipment outdoors.

View More

Technical Specs

  • Item Device Box
  • Number of Gangs 1
  • Number of Inlets 1
  • Length 4.56"
  • Width 4.56"
  • Depth 2.00"
  • Hub Size 1"
  • Color Gray
  • Box Type FD
  • Capacity 47.0 cu. in.
  • Description/Special Features Tapered Threads, Internal Grounding Screw
  • Material Malleable Iron
  • Mounting Holes O.C. (In.) 1.00
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.