Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HUBBELL LIGHTING - PRESCOLITE

22" x 22" x 25" LED Freezer Bay with 7600 Lumens

  • Item# 13T362
  • Mfr. Model# FB-150LU-5K-AL23-WH
  • Catalog Page# N/A
  • UNSPSC# 39112102
22" x 22" x 25" LED Freezer Bay with 7600 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED High Bay Fixtures

Technical Specs

  • Item LED Freezer Bay
  • Fixture Voltage 120 to 277
  • Watts 150
  • Lumens 7600
  • Color Temp. 5000K
  • Fixture Rated Life 50,000 hr.
  • Standards CSA Certified
  • Number of Light Bars 8
  • CRI 70
  • Fixture Length 22"
  • Fixture Width 22"
  • Fixture Height 25"
  • Lumens Per Watt 50.0
  • Fixture Temp. Range -25 Degrees to 25 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None