Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL

Fixure, CMH, High Bay, 200W

  • Item# 16D211
  • Mfr. Model# REC-200EJ-HGE-16-UPL-HOOKLOOP
  • Catalog Page# N/A
  • UNSPSC# 39111521
Fixure,CMH,High Bay,200W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HID High Bay Fixtures

Technical Specs

  • Item HID Fixture
  • Fixture Technology CMH
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 215
  • Fixture Voltage 200 to 300
  • Fixture Height 21"
  • Fixture Width 16"
  • Reflector Type Open
  • Fixture Mounting Height 25 ft.
  • Space to Mtg. Height Ratio 1.5 to 1
  • Light Distribution Symmetrical
  • Fixture Reflector Material Acrylic
  • Fixture Lens Material Glass
  • Bulb Included Yes
  • Fixture Ambient Temp. Range -25 Degrees to 55 Degrees C
  • Fixture Mounting Type Pendant
  • Fixture Finish Galvanized
  • Ballast Housing Steel
  • Fixture Socket Type Mogul
  • Standards UL 1598
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None