NC
HUBBELL GAI-TRONICS

Single Button Auto-Dial With Call and Braille Keypad, ADA, Aluminum Emergency Weatherproof Telephone

  • Item # 10G728
  • My Part #
  • Mfr. Model # 394AL-001
  • Catalog Page # N/A
  • UNSPSC # 43191508
Single Button Auto-Dial With Call and Braille Keypad, ADA, Aluminum Emergency Weatherproof Telephone close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Communications~Phones


$1,450.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Red emergency button provides instantaneous connection to your security office. Includes a single call-for-help button and a raised braille keypad.

View More

Technical Specs

  • Item Emergency Weatherproof Telephone
  • Type Single Button Auto-Dial With Call and Braille Keypad, ADA, Aluminum
  • Color Yellow
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Surface Mount Or Pole Mount Using 231-001 Pole Mount Kit
  • Voicemail No
  • Call Waiting No
  • Volume Control No
  • Caller ID No
  • Requires Standard Analog Telephone Line, Tamper Resistant Screw Driver (233-001)
  • Includes Auto Answer, Call Activity, Failed Speaker or Microphone, Line Interrupt, Microphone Shroud, Standard Remote Programming, Standard or SMART Operation, Stuck Buttons, Two Control Outputs, Vertical Speaker Grill Design, and Line Integrity
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms