Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL

Area Light, 70W, TypeV, 7108L

  • Item# 21RU62
  • Mfr. Model# CL1A30LU5K5WDB
  • Catalog Page# N/A
  • UNSPSC# 39111605
Area Light,70W,TypeV,7108L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Area Light
  • Watts 70
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 60,000 hr.
  • Color Temp. 5000K
  • Lumens Per Watt 102.0
  • Lumens 7108
  • Fixture Height 6-3/4"
  • Fixture Width 16"
  • Fixture Length 21-3/4"
  • Housing Finish Dark Bronze
  • Housing Material Die Cast Aluminum
  • Light Distribution Type V
  • Mounting Arm
  • CRI 70
  • Temp. Range -30 to 40 Degrees C
  • Description/Special Features Dimming and wiHUBB Capabilities
  • Standards LM79, LM80, TM21
  • Warranty 5 yr.
  • LED Replacement For 150W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.