Skip Content

TP
HUB CITY

Standard Rugged Cast Iron Bevel Gear Drive

  • Item # 14A694
  • My Part #
  • Mfr. Model # 850-1/1ABSP1.500
  • Catalog Page # N/A
  • UNSPSC # 26111503
Standard Rugged Cast Iron Bevel Gear Drive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,092.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bevel-Gear Right Angle Speed Reducers
• Reversible input (pinion) shaft Double-lipped seals keep contaminants out AD1 through AD5 models are permanently lubricated at the factory; all others shipped dry
Rugged housing provides rigid gear and bearing support; alloy shafting provides greater strength.

View More

Technical Specs

  • Item Gear Drive
  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Duty Standard
  • Input RPM 1750
  • Nominal Output RPM 1750
  • Bore Dia. 1-1/2"
  • Nominal Ratio 1:1
  • Max. Input HP 132
  • Max. Output Torque 4750 in.-lb.
  • Number of Stages 1
  • Rotation Reversible
  • Base Optional
  • Mounting Any Position Except Input Motor Shaft Up
  • Lubrication Shipped Dry, Recommend 90W EP
  • Seal Type Heavy-Duty Industrial
  • Bearings Tapered Roller
  • Pinion Material Hardened Steel
  • Gear Type Spiral Bevel
  • Gear Material 8620 Steel
  • Housing Material Rugged Cast Iron
  • Finish Painted Gray
  • Solid/Hollow Output Shaft Hollow
  • Output Shaft Dia. 1-1/2"
  • Output Shaft Height 3-1/16"
  • Overall Length 10.63"
  • Standards AGMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.