DV
HUB CITY

Splined Coupling, Spline O.D. 1.25 in, Number of Splines 6

  • Item # 15V689
  • My Part #
  • Mfr. Model # 0332-00342
  • Catalog Page # 130
  • UNSPSC # 31163003
Splined Coupling,  Spline O.D. 1.25 in,  Number of Splines 6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Splined Coupling
  • Spline O.D. 1.25 in
  • Number of Splines 6
  • Outside Dia. 1.875 in
  • Length 3.25 in
  • Spline Design SAE-B, Class 5-6 fit
  • Material 1215 Cold-Rolled Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms