Skip Content

TP
HUB CITY

Shaft Coupling,Round Bore,Dia. 1-3/8 In

  • Item # 15V710
  • My Part #
  • Mfr. Model # 0332-00388
  • Catalog Page # N/A
  • UNSPSC # 31163003
Shaft Coupling,Round Bore,Dia. 1-3/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in applications where alignment is critical, this round-bore coupling helps reduce backlash and flexibility. It is designed to be useful when timing, joining, and/or aligning shafts at lower speeds and torque. It is not drilled for setscrews. The O.D. and I.D. concentricity are not held to close limits. Black oxide steel construction.

View More

Technical Specs

  • Item Shaft Coupling
  • Type Round Bore, With Keyway
  • Bore Dia. 1-3/8"
  • Overall Length 3"
  • Outside Dia. 2-1/8"
  • Keyway Width (In.) 5/16
  • Material Black Oxide Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.