DV
HUB CITY

Mounting Base, T, 3.75 In., For HERA55

  • Item # 39L691
  • My Part #
  • Mfr. Model # 0259-00115
  • Catalog Page # N/A
  • UNSPSC # 26111503
Mounting Base, T, 3.75 In., For HERA55 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mounting Base

Technical Specs

  • Item Speed Reducer Mounting Base
  • Worm Center Distance (In.) 3.75
  • Bolt Hole Dia. (In.) .59
  • Mounting Horizontal
  • Material Steel
  • For Use With HERA55 Gear Drives
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Search Terms