Skip Content

 
HUB CITY

Gear Drive, Bevel, Right Angle

Gear Drive, Bevel, Right Angle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Speed Reducer Type Bevel 
  • Shaft Orientation Right Angle 
Nominal Output RPM
Please Select
Nominal Ratio
Please Select
Max. Output Torque
Please Select
Single/Double Output/Universal
Please Select
Max. Input HP
Please Select
Bore Dia.
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Nominal Output RPM
Nominal Ratio
Max. Output Torque
Single/Double Output/Universal
Max. Input HP
Bore Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
600-1/1ABST
1150
1:1
1860 in.-lb.
Double Output
34
1-3/8"

$1,519.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,519.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1150
  • Nominal Ratio 1:1
  • Max. Output Torque 1860 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Input HP 34
  • Bore Dia. 1-3/8"
600-1/1CFST
1150
1:1
1860 in.-lb.
Single Output
34
1-3/8"

$1,519.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,519.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1150
  • Nominal Ratio 1:1
  • Max. Output Torque 1860 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 34
  • Bore Dia. 1-3/8"
600-1/1DEST
1150
1:1
1860 in.-lb.
Single Output
34
1-3/8"

$1,519.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,519.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1150
  • Nominal Ratio 1:1
  • Max. Output Torque 1860 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 34
  • Bore Dia. 1-3/8"
65-1/1ABSP1.250
1750
1:1
1650 in.-lb.
46
1-1/4"

$1,857.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,857.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1750
  • Nominal Ratio 1:1
  • Max. Output Torque 1650 in.-lb.
  • Max. Input HP 46
  • Bore Dia. 1-1/4"
66-1/1ABSP
1750
1:1
1650 in.-lb.
Double Output
46
1-1/4"

$1,617.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,617.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1750
  • Nominal Ratio 1:1
  • Max. Output Torque 1650 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Input HP 46
  • Bore Dia. 1-1/4"
600-1/1ABSP
1750
1:1
1650 in.-lb.
Double Output
46
1-3/8"

$1,759.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,759.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1750
  • Nominal Ratio 1:1
  • Max. Output Torque 1650 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Input HP 46
  • Bore Dia. 1-3/8"
66-1/1DESP
1750
1:1
1650 in.-lb.
Single Output
46
1-1/4"

$1,617.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,617.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1750
  • Nominal Ratio 1:1
  • Max. Output Torque 1650 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 46
  • Bore Dia. 1-1/4"
66-1/1CFSP
1750
1:1
1650 in.-lb.
Single Output
46
1-1/4"

$1,617.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,617.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1750
  • Nominal Ratio 1:1
  • Max. Output Torque 1650 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 46
  • Bore Dia. 1-1/4"
600-1/1DESP
1750
1:1
1650 in.-lb.
Single Output
46
1-3/8"

$1,759.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,759.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1750
  • Nominal Ratio 1:1
  • Max. Output Torque 1650 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 46
  • Bore Dia. 1-3/8"
600-1/1CFSP
1750
1:1
1650 in.-lb.
Single Output
46
1-3/8"

$1,759.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,759.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 1750
  • Nominal Ratio 1:1
  • Max. Output Torque 1650 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 46
  • Bore Dia. 1-3/8"
175-3/1ABSP1.000
583
3:1
562 in.-lb.
5.2
1"

$1,679.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,679.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 583
  • Nominal Ratio 3:1
  • Max. Output Torque 562 in.-lb.
  • Max. Input HP 5.2
  • Bore Dia. 1"
600-2/1ABST
875
2:1
525 in.-lb.
Double Output
7.3
1-3/8"

$1,709.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,709.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 875
  • Nominal Ratio 2:1
  • Max. Output Torque 525 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Input HP 7.3
  • Bore Dia. 1-3/8"
600-2/1CFST
875
2:1
525 in.-lb.
Single Output
7.3
1-3/8"

$1,519.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,519.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 875
  • Nominal Ratio 2:1
  • Max. Output Torque 525 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 7.3
  • Bore Dia. 1-3/8"
175-2/1ABSP1.000
875
2:1
736 in.-lb.
10.25
1"

$1,679.00 / each

Enter location to check availability
Catalog Page #  119 

Price $1,679.00 / each

Technical Specs

  • Speed Reducer Type Bevel
  • Shaft Orientation Right Angle
  • Nominal Output RPM 875
  • Nominal Ratio 2:1
  • Max. Output Torque 736 in.-lb.
  • Max. Input HP 10.25
  • Bore Dia. 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More