Skip Content
TP
HTC

Outfeed Roller Table with 200 lb. Load Capacity

  • Item # 29EJ52
  • My Part #
  • Mfr. Model # HOR-1038
  • Catalog Page # N/A
  • UNSPSC # 24102006
Outfeed Roller Table, Aluminum, 200 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $842.16 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 62.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outfeed roller will support a work-piece up to 4-feet past the blade, helping you balance a full, 8-foot panel. It is adjustable for proper support of crosscut boxes, folds down easily for compact storage, and swings into place without the use of tools. When you work with 4-by-8-foot panels and extra-long boards, this outfeed roller will help you rip and crosscut easily and accurately.

• Fits all brands of 10" cabinet saws (available separately)
• Supports up to 8’ panels
• Use when cutting full sheets of paneling, plywood, or other material
• Helps reduce kickbacks, blade jams, and binding
• 200 lb. capacity

View More

Technical Specs

  • Item Outfeed Roller Table
  • Load Capacity 200 lb.
  • Number of Rollers 15
  • Frame Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.