Skip Content

ST
HTC

Grinder Stand, Steel, 10 in.

  • Item # 29EJ50
  • My Part #
  • Mfr. Model # HGP-10
  • Catalog Page # N/A
  • UNSPSC # 27112704
Grinder Stand, Steel, 10 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fully adjustable bench grinder stand is designed to help you to set up a grinding station almost anywhere. With a wide stance base, adjustable non-skid leveling feet, a large mounting plate, wedge lock inner support, and a huge 500 lb capacity, it offers a rock-solid portable base for your bench grinder. It also features adjustable height. Fits most bench grinder models, including Baldor, Delta, and many others. The mounting plate is pre-drilled for easy installation.

• Pre-drilled, 8.5” x 9.5” mounting plate
• Wide stance base
• Adjustable feet
• Inner wedge lock for added stability
• 500 lb. capacity
• Height adjusts from 25” to 41”

View More

Technical Specs

  • Item Grinder Stand
  • Size 10"
  • For Use With Bench Grinders, 81-2 x 9.5" Mounting Plate
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.