Skip Content

ST
HTC

Band Saw Guard, 14 in. x 16 in.

  • Item # 29EJ47
  • My Part #
  • Mfr. Model # A100-16
  • Catalog Page # 764
  • UNSPSC # 27112709
Band Saw Guard, 14 in. x 16 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Increase safety and visibility with this lighted blade guard. It features clear acrylic construction, and attaches to your band saw blade's support arm at an angle to help minimize glare. The light is powered by one AAA battery (sold separately). Fits most 10" to 18" vertical band saws, including Atlas, Craftsman, Delta, Homecraft, J-Line, Powermatic, Vega, Walker Turner, Wells, and Yates American (saws available separately).

• Attaches easily
• Keeps work area well-illuminated
• Mounting hardware is included
• Can be set to specific heights for thicker material
• 60 W light
• Operates on 1 AAA battery (not included)
• Fits most 10”-18” bandsaws

View More

Technical Specs

  • Item Band Saw Blade Guard
  • Size 14" x 16"
  • Features Built-In LED Light, Includes Mounting Hardware
  • For Use With Most 10" to 18" Band Saws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.