Skip Content


Large Office Paper Shredder, Cross-Cut Cut Style, Security Level 4

  • Item # 54JH82
  • My Part #
  • Mfr. Model # SECURIO B35c
  • Catalog Page # 1376
  • UNSPSC # 44101603
Paper Shredder,Cross-Cut  Style close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,790.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 130.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HSM® Securio B35C Cross Cut shredder is capable of shredding paper, plastic credit cards, staples, paper clips, DVDs, and CDs. Wide feed opening of 15.75” can hold most standard paper size and can cut up to 26 sheets. Shredder features energy-efficient standby mode when not in us, ensuring power consumption. This shredder operates quietly with a continuous duty motor that can handle heavy workloads. Removable waste bin holds up to 34 gallons. This shredder has automatic start/stop, reverse function, and inspection window on the door.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Large Office
  • Cut Style Cross-Cut
  • Shred Size 3/16" x 1-1/8"
  • Max. Shredding Capacity 26 Sheets
  • Security Level 4
  • Shredding Speed 15.75 fpm
  • Wastebasket Capacity 34.3
  • Throat Width 15-3/4"
  • Duty Continuous
  • Voltage @ 60 Hz 115VAC
  • Phase Single
  • Amperage Draw 5.6
  • Shreds Paper, Paper Clips, Staples, Credit Cards, CD
  • Color White
  • Overall Dimensions 34.2 x 24.3 x 20.6"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.