DG
HSM CLASSIC

Vertical Baler, 120V

  • Item # 45CM28
  • My Part #
  • Mfr. Model # V-Press 504
  • Catalog Page # N/A
  • UNSPSC # 44102301
Vertical Baler, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Baling Presses

Product Details

Compresses plastic foil and cardboard. Comfortable, easy-to-use membrane keypad with text display that shows the current status of the machine. Selectable programs for pressing cardboard or plastic foil. The HSM TCS (Torsion Control System) prevents one-sided overcharge, optimized the pressing procedure and assures longer service life. Automatic return stroke. Bale removal and transport with discharge trolley. Compact and sturdy design.

View More

Technical Specs

  • Item Vertical Baler
  • Voltage 120
  • Hz 60
  • Loading Height 18-1/2"
  • Loading Width 27-1/2"
  • Bale Length 27-1/2"
  • Bale Width 19-11/16"
  • Bale Height 23-5/8"
  • Pressing Force 17 psi
  • Color Light Gray
  • Strapping Material Tape
  • Number of Straps 2
  • Overall Depth 27-35/64"
  • Overall Width 19-11/16"
  • Overall Height 75-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None