Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HSM CLASSIC

PET Bottle and Can Crusher,3-Phase

  • Item # 45CM32
  • My Part #
  • Mfr. Model # Crusher 1049SA 3phasex208V/60Hz
  • Catalog Page # N/A
  • UNSPSC # 22101511
PET Bottle and Can Crusher,3-Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use for disposing and crushing up to 2,400 plastic bottles/aluminum cans. Effortlessly perforates and crushes in one working cycle. Crushes small quantities of aluminum beverage cans. 2,000 bottle capacity (1 liter bottles). 76.6 gallon material collection trolley. Made in Germany.

View More

Technical Specs

  • Item PET Bottle and Can Crusher
  • Type 3-Phase
  • Overall Length (In.) 62-25/64
  • Overall Width (In.) 31-3/16
  • Overall Height (In.) 35-25/64
  • Features Device Switches Off Automatically After 2 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.