Skip Content
TP
HSM CLASSIC

Industrial Plastic Film Baler

  • Item # 40N284
  • My Part #
  • Mfr. Model # V-Press 60
  • Catalog Page # 1627
  • UNSPSC # 44101603
Plastic Film Baler,Manual close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,192.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 270.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The plastic film baler from HSM® is a manual baling press for manufacturers, retailers, and logistics companies. This mobile, practical waste disposal station compresses foils and lightweight packaging material (paper, cardboard, paper bags) right where the material is, saving you up to 50% of your disposal costs. Compression ratio of 5:1 or more produces well compressed, stackable bales. User-friendly operation requires a minimum amount of strength. Low maintenance with no electric or hydraulic components.

View More

Technical Specs

  • Item Plastic Film Baler
  • Classification Industrial
  • Duty Manual
  • Shreds Plastic Film Baler
  • Color Light Gray
  • Overall Dimensions 50.39 x 31.89 x 28.94"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.