Skip Content

TP
HSM CLASSIC

Industrial Paper Shredder, Cross-Cut Cut Style, Security Level 3

  • Item # 3AEC5
  • My Part #
  • Mfr. Model # FA500.3c
  • Catalog Page # 1377
  • UNSPSC # 44101603
Paper Shredder,Cross-Cut,500-550 Sheets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41,028.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1595.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HSM® paper shredder is designed for shredding large amounts of media and for continuous operation. Shreds paper, paper clips, staples, credit cards, CDs, and disks. Practical loading table for simple loading. Features touch-sensitive keypad, auto stop, automatic reverse, sturdy gear motor with chain drive, closed-tooth wheel drive, and reusable shred bin bag.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Industrial
  • Cut Style Cross-Cut
  • Shred Size 9/32 x 1-1/2 to 3-5/32"
  • Max. Shredding Capacity 550 Sheets
  • Security Level 3
  • Shredding Speed 42 fpm
  • Wastebasket Capacity 140 gal.
  • Throat Width 20"
  • Duty Continuous
  • Voltage @ 60 Hz 208VAC
  • Phase Three
  • Amperage Draw 50
  • Shreds Paper, Paper Clips, Staples, Credit Cards, CD, Disks
  • Color White
  • Overall Dimensions 71 x 46 x 71"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.