Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HSM CLASSIC

Guillotine Paper Cutter, 17" Cutting Length, 15 Sheet Capacity

  • Item# 5NXE9
  • Mfr. Model# CM4315
  • Catalog Page# N/A
  • UNSPSC# 60121301
Guillotine Paper Cutter, 17" Cutting Length, 15 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paper Cutters

Technical Specs

  • Item Guillotine Paper Cutter
  • Sheet Capacity 15
  • Cutting Length 17"
  • Height 3-3/4"
  • Length 26-1/4"
  • Width 16-1/8"
  • Base Material Metal
  • Blade Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms