Skip Content

DG
HSM CLASSIC

Crusher Baler Combination

  • Item # 45CM30
  • My Part #
  • Mfr. Model # CP 4988
  • Catalog Page # N/A
  • UNSPSC # 22101511
Crusher Baler Combination close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Powerful compression reduces polyethylene terephthalate (commonly used beverage, food and other liquid containers) and cans down to 1/3 or 1/4 of the original. Crusher rollers made of specially hardened and ground steel, completely resistant to wear and very strong, for a long service life. Scraper system removes the compressed plastic bottles and cans from the crusher rollers to prevent blockages and downtime while clearing. Dosing shaft with integrated blades ensures that the plastic bottles and cans are fed reliably. Manual control of the machine via easy-to-use keypad with forward, reverse, and stop functions. LED display provides information on the current status of the machine (ready, overload, door open, container full). Automatic switch off after two minutes to save energy. Cutting head can also be used in combination with a deposit return machine (further information on request). Manual, three-fold strapping with continuous polyester strap.

View More

Technical Specs

  • Item Crusher Baler Combination
  • Type 3-Phase
  • Overall Length (In.) 145-19/64
  • Overall Width (In.) 37-25/64
  • Overall Height (In.) 70-7/8
  • Features Large Loading Hopper
How can we improve our Technical Specifications?

Compliance and Restrictions

None