Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HSM CLASSIC

Packaging Cardboard Shredder, Web Cut Style

  • Item# 1DZB7
  • Mfr. Model# Profi Pack 425
  • Catalog Page# 1627
  • UNSPSC# 44101603
Packaging Cardboard Shredder, Web Cut Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10,177.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 467.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HSM® cardboard shredder quickly converts used cardboard into high-quality packing material—perforating and sizing in one step. Easy to operate with a simple On/Off/reverse switch. Special cutting shafts perforate cardboard and simultaneously cut to required width. Bearing plates prevent cardboard from twisting, bending, or catching in the cutting device. Blade shafts are made of a single piece of induction-hardened metal.
Note: A power configuration form must be filled out prior to the order shipping.

View More

Technical Specs

  • Item Cardboard Shredder
  • Classification Packaging
  • Cut Style Web
  • Max. Shredding Capacity 3 Sheets
  • Shredding Speed 39 fpm
  • Wastebasket Capacity No Container
  • Throat Width 16-3/4"
  • Duty Continuous
  • Voltage @ 60 Hz 208VAC
  • Phase Three
  • Amperage Draw 12
  • Shreds Cardboard
  • Color White
  • Overall Dimensions 38.2 x 27.5 x 19"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.