Skip Content

DG
HSM CLASSIC

Barrel Crusher

  • Item # 45CM31
  • My Part #
  • Mfr. Model # FP3000
  • Catalog Page # N/A
  • UNSPSC # 22101511
Barrel Crusher close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Pressing power: 27.5 tons. Press ram with spikes for opening the barrels and collector tray for residual liquid. Enclosed on all sides with inspection window for safety and dust reduction. Comfortable, easy-to-use membrane keypad with text display that shows the current status of the machine. Automatic return stroke saves time, overheads and personnel costs. Low maintenance and sturdy hydraulics.

View More

Technical Specs

  • Item Barrel Crusher
  • Type 3-Phase
  • Overall Length (In.) 45-51/64
  • Overall Width (In.) 37-51/64
  • Overall Height (In.) 113-27/32
  • Features Membrane Key Pad with LED for Operator Safety
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation