Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HPC

Wall Safe, 475 Cu.-Ft, Combo Lock

  • Item# 3ZV17
  • Mfr. Model# WS-100C
  • Catalog Page# N/A
  • UNSPSC# 46171506
Wall Safe, 475 Cu.-Ft, Combo Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wall Safes

Technical Specs

  • Item Wall Safe
  • Color Sand
  • Net Weight 12 lb.
  • Capacity 0.27 cu. ft.
  • Material Steel
  • Finish Textured Epoxy Paint
  • Lock Style Combination
  • Outside Height 8-1/2"
  • Outside Width 14"
  • Outside Depth 3-3/4"
  • Inside Height 8-1/2"
  • Inside Width 14-1/4"
  • Inside Depth 3-3/4"
  • Door Opening Height 11-1/2"
  • Door Opening Width 5-1/2"
  • Wall Cut Out Height 8-3/4"
  • Wall Cut Out Width 14-1/4"
  • Face Height 10-3/4"
  • Face Width 16-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms