Skip Content

DV
HP

Laser Printer,Black/White,52 ppm,18 in D

  • Item # 49WK74
  • My Part #
  • Mfr. Model # E6B67A#BGJ
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Black/White,52 ppm,18 in D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Laser Printer
  • Printer Output Black/White
  • Print Speed (Black) 52.0 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Max. Paper Size 8-1/2" x 14"
  • LCD Display Yes
  • Operating System Compatibility Android(TM), Linux(R) BOSS Linux(TM) 3.0, 5.0, Debian 6.0.x, 7.x, Fedora 17, 18, 19, 20, Linux(R) Mint 13, 14, 15, 16, 17, SUSE(TM) Linux(R) 12.2, 12.3, 13.1, Ubuntu 10.04, 11.10, 12.04, 12.10, 13.04, 13.10, 14.04, 14.10, Mac(R) iOS(R), OS X 10.7, 10.8, 10.9, 10.10, UNIX(R), Windows(R) XP, Vista(TM), 7, 8
  • Monthly Duty Cycle 175,000
  • Paper Tray Capacity 600
  • Connector/Port/Interface Ethernet, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types 10/100/1000Base-T Ethernet
  • Height 15 3/4"
  • Width 16 7/8"
  • Depth 18"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.