Skip Content
TP
HP

Laser Printer, Color, 28 ppm, 18-1/2 in. D

  • Item # 49WK40
  • Mfr. Model # CF389A#BGJ
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Color,28 ppm,18-1/2 in. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $686.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 48.5 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Printer
  • Printer Output Color
  • Print Speed (Black) 28.0 ppm
  • Print Speed (Color) 28 ppm
  • Print Resolution (Black) 600 x 600 dpi
  • Print Resolution (Color) 600 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • LCD Display Yes
  • Operating System Compatibility Android(TM), Linux(R) BOSS Linux(TM) 3.0, 5.0, Debian 6.0.x, 7.x, Fedora 17, 18, 19, 20, Linux(R) Mint 13, 14, 15, 16, 17, SUSE(TM) Linux(R) 12.2, 12.3, 13.1, Ubuntu 10.04, 11.10, 12.04, 12.10, 13.04, 13.10, 14.04, 14.10, Mac(R) iOS(R), OS X 10.7, 10.8, 10.9, 10.10, UNIX(R), Windows(R) XP, Vista(TM), 7, 8, 8.1, 10, 10 RT
  • Monthly Duty Cycle 50,000
  • Paper Tray Capacity 300
  • Connector/Port/Interface Ethernet, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types 10/100/1000Base-T Ethernet
  • Height 11-3/4"
  • Width 16-1/4"
  • Depth 18-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.