Skip Content

DV
HP

Laser Printer,Color,28 ppm,16-7/8 in. W

  • Item # 49WK35
  • My Part #
  • Mfr. Model # CF377A#BGJ
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Color,28 ppm,16-7/8 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Laser Printer
  • Printer Output Color
  • Print Speed (Black) 28.0 ppm
  • Print Speed (Color) 28 ppm
  • Print Resolution (Black) 600 x 600 dpi
  • Print Resolution (Color) 600 x 600 dpi
  • Max. Paper Size 8-1/2" x 13"
  • LCD Display Yes
  • Operating System Compatibility Mac(R), Windows(R)
  • Monthly Duty Cycle 50,000
  • Paper Tray Capacity 850
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types 10/100/1000Base-T Ethernet 802.11b/g/n Wireless
  • Height 16-3/8"
  • Width 16-7/8"
  • Depth 25-1/4"
  • Standards ENERGY STAR Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.