Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HP

Laser Printer,Color,19 ppm,9-3/8 in. H

  • Item # 49WJ56
  • My Part #
  • Mfr. Model # B4A22A#BGJ
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Color,19 ppm,9-3/8 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Laser Printer
  • Printer Output Color
  • Print Speed (Black) 19.0 ppm
  • Print Speed (Color) 19 ppm
  • Print Resolution (Black) 600 x 600 dpi
  • Print Resolution (Color) 600 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • LCD Display Yes
  • Operating System Compatibility Android(TM), Linux(R) Debian 5.0, 5.0.1, 5.0.2, 5.0.3, Fedora 9, 9.0, 10, 10.0, 11.0, 11, 12, Red Hat(R) Linux(R) 5.0, SUSE(TM) Linux(R), Ubuntu 8.04, 8.04.1, 8.04.2, 8.10, 9.04, 9.10, 10.04, Mac(R) iOS(R), OS X 10.7, 10.8, 10.9, UNIX(R) HP-UX 11, Sun Microsystems(R) Solaris 8, 9, Windows(R) XP, Vista(TM), 7, 8
  • Monthly Duty Cycle 30,000
  • Paper Tray Capacity 150
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types 10/100/1000Base-T Ethernet 802.11b/g/n Wireless
  • Height 9-3/8"
  • Width 15-1/2"
  • Depth 16-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.