Skip Content

DV
HP

Laser Printer,Color,19 ppm

  • Item # 49WJ55
  • My Part #
  • Mfr. Model # B3Q11A#BGJ
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Color,19 ppm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Laser Printer
  • Printer Output Color
  • Print Speed (Black) 19.0 ppm
  • Print Speed (Color) 19 ppm
  • Print Resolution (Black) 600 x 600 dpi
  • Print Resolution (Color) 600 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • LCD Display Yes
  • Operating System Compatibility Android(TM), Mac(R) iOS(R), OS X 10.7, 10.8, 10.9, 10.10, Windows(R) XP, Vista(TM), 7, 8, 10
  • Monthly Duty Cycle 30,000
  • Paper Tray Capacity 150
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types 10/100Base-TX Ethernet, 802.11b/g/n Wireless
  • Height 12-3/4"
  • Width 16-1/2"
  • Depth 16-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.