Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HP

Laser Printer,40 ppm,46-11/16"H

  • Item # 38LW08
  • My Part #
  • Mfr. Model # HEWCF069A
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,40 ppm,46-11/16"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,183.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 268.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 40.0 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Max. Paper Size 12-3/10" x 18-1/2"
  • Sorting Function No
  • LCD Display No
  • Operating System Compatibility Mac(R) OS X 10.6, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface Ethernet, Foreign Interface, Hardware Integration Pocket, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet
  • Monthly Duty Cycle 200,000
  • Height 46-11/16"
  • Width 29-3/8"
  • Depth 26-5/8"
  • Includes HP Black LaserJet Toner Cartridge, Hardware Installation Guide, Support Flyer, Warranty Guide, Printer Documentation and Software on CD-ROM, Power Cord, Telecom Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.