DV
HP

Inkjet Printer, Color, 9 ppm

  • Item # 49WK82
  • My Part #
  • Mfr. Model # F1J03A#B1H
  • Catalog Page # N/A
  • UNSPSC # 43212105
Inkjet Printer, Color, 9 ppm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Inkjet Printer
  • Printer Output Color
  • Print Speed (Black) 9.0 ppm
  • Print Speed (Color) 6 ppm
  • Print Resolution (Black) 600 x 300 dpi
  • Print Resolution (Color) 600 x 300 dpi
  • Max. Paper Size 8" x 10"
  • LCD Display Yes
  • Operating System Compatibility Mac(R) OS X 10.10 and Later, Windows(R) XP, Vista(TM), 7, 8
  • Monthly Duty Cycle 1200
  • Paper Tray Capacity 100
  • Connector/Port/Interface USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types 802.11n Wireless
  • Height 7-7/8"
  • Width 17-1/2"
  • Depth 14-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products