Skip Content
DV
HP

Inkjet Printer,Color,7.5 ppm

  • Item # 49WK64
  • My Part #
  • Mfr. Model # CQ891A#B1K
  • Catalog Page # N/A
  • UNSPSC # 43212105
Inkjet Printer,Color,7.5 ppm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All

Technical Specs

  • Item Inkjet Printer
  • Printer Output Color
  • Print Speed (Black) 7.5 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Print Resolution (Color) 1200 x 1200 dpi
  • LCD Display Yes
  • Operating System Compatibility Mac(R) OS X, Microsoft(R) Windows Vista(R) Ultimate/Business/Home Premium, Windows(R) XP (32-bit/64-bit) Professional/Home, Windows(R) Server 2003 (32-bit/64-bit), Windows(R) Server 2008 (32-bit/64-bit), Windows(R) Server 2008 R2, Windows(R) 7 Ultimate/Professional/Home Premium
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types 10/100Base-TX Ethernet 802.11b/g/n Wireless
  • Height 11-1/4"
  • Width 13-9/16"
  • Depth 20-9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.