Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HP

Inkjet Printer,22 ppm,19-7/8"D

  • Item # 38LW31
  • My Part #
  • Mfr. Model # HEWE4W43A
  • Catalog Page # N/A
  • UNSPSC # 43212104
Inkjet Printer,22 ppm,19-7/8"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Printers

Technical Specs

  • Item Inkjet Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 22.0 ppm
  • Print Speed (Color) 21 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Print Resolution (Color) 4800 x 1200 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Sorting Function No
  • LCD Display Yes
  • Operating System Compatibility Mac(R) OS X, Windows(R) XP, Vista(TM), 7, 8
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, WiFi
  • Monthly Duty Cycle 1000
  • Height 7-3/8"
  • Width 17-7/8"
  • Depth 19-7/8"
  • Includes HP 62 Black Ink Cartridge, HP 62 Tri-Color Ink Cartridge, Software CDROM, Setup Instructions, Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms